
6ft USB 3.0 Panel-Mount Type A Male to Type A Female Cable
Mfr # SNX-CBL-LDR-U3104-1106
Zoro # G915236072
product price: $22.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-U3104-1106
Zoro #
G915236072
UPC #
-
Country of Origin
Multiple
Description
Sanoxy 6ft USB 2.0 Panel-Mount Cable: Extend USB Securely High-Speed, BlackExtend your USB connections neatly and securely with Sanoxy's 1ft Panel-Mount Cable! This high-speed cable features a male-to-female design for easy mounting on walls, desks, or kiosks. Enjoy fast data transfer up to 480 Mbps for keyboards, printers, and more. Order yours today for a clean and functional USB extension!Panel-Mount Design: Mounts directly on surfaces for a secure and organized USB connection.High-Speed USB 2.0: Supports data transfer rates of up to 480 Mbps for efficient file transfers.Wide Compatibility: Works with keyboards, mice, printers, flash drives, and other USB devices.EMI/RFI Shielding: Reduces interference for reliable data transmission.Backward Compatible: Works with both USB 1.1 and USB 2.0 devices.Compact Design: 1ft length offers space-saving convenience.Black Color: Sleek design complements any setup.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.