6in 5.25 Male to SATA 15-pin Right Angle Female Power Cable

  • Mfr # SNX-CBL-LDR-PC113-0006

  • Zoro # G715236326


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-PC113-0006
Zoro #
G715236326
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 6in 5.25 Molex to Right Angle SATA 15-Pin Power Cable AdapterPower Your SATA Devices with Ease - No New PSU Needed!Looking to add a SATA drive to your PC but lack a spare SATA power connector? The Sanoxy 6-inch Molex to Right Angle SATA Power Cable Adapter is your solution. This convenient adapter seamlessly converts a standard 4-pin Molex connector from your power supply unit PSU into a 15-pin SATA power connector, allowing you to power your SATA devices without purchasing a new PSU.Simple Installation & Space-Saving DesignThe right-angled SATA connector ensures a clean and organized look within your PC case. Simply plug the male Molex connector into a free port on your PSU and connect the right-angled SATA connector to your SATA device.Connects SATA Drives to Molex Power Connectors: Ideal for powering SATA hard drives, SSDs, and other SATA devices using a spare Molex connector.6-Inch Cable Length: Provides flexibility for convenient connection within your PC case.Right-Angled SATA Connector: Saves space and creates a clean look inside your computer.Easy Installation: Plug and play - no additional software or configuration required.Upgrade your PC's storage capabilities today with the Sanoxy Molex to Right Angle SATA Power Cable Adapter!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.