Zoro Homepage

8 in1 USB C to Type C USB 3.0 Hub 4K HDMI Ethernet Micro SD/TF Card Adapter Dock

  • Mfr # SANOXY-HUB2

  • Zoro # G810036401


product price: $45.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANOXY-HUB2
Zoro #
G810036401
UPC #
-
Country of Origin
China

Description

SANOXY 8 in1 USB C to Type C USB 3.0 Hub 4K HDMI Ethernet Micro SD/TF Card Adapter Dock. USB C Hub 8-in-1 Type C Hub with Ethernet Port 4K HDMI Adapter. Material: Aluminum Alloy Interface. Supports 1xPD 2.0 charging PD 87W LT8711HE . Supports1xUSB-C 2.0 Female port data VL160. Supports 2xUSB 3.0 Hub VL817 Supports 1xSDHC, 1xMicro SDHC GL823K Supports 1xHDMI LT8711HE resolution up to 3840 2160 4K/30HZ Supports Internet 100M LANRTL8152. type-c hub,card reader pass many cetification,high quality,13 years factory, very experienced in type-c hub,card reader. 8 in 1 Multiport USB C Adapter: USB-C Hub with 4K HDMI video output, 2 x USB 3.0 female ports, 1000Mbps Ethernet adapter, and 2 USB-C port, SD/TF Card Reader. USB-C PD charging port: 20V 30A, support 87W PD power adapterinput. 4K UHD HDMI Output: Extend your Nintendo Switch or Type-C Laptops to HDMI-enabled device. Resolution: 4K UHD or full HD 1080p. Support TV/display screen resolution of 4K UHD 3840x2160 30Hz, downward compatible with 1080P, 720P. Fast Gigabit Ethernet Dongle: Ensure stable and fast wired network connection, with max speed up to 1000Mbps. Plug and play, no need to install drivers, easy to operate.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.