
8in 5.25 Male to 5.25 Right Angle Female Internal Power Extension Cable
Mfr # SNX-CBL-LDR-PC104-0208
Zoro # G215236192
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-PC104-0208
Zoro #
G215236192
UPC #
-
Country of Origin
Multiple
Description
Sanoxy 8in 5.25 Male to Right-Angle 5.25 Female Internal Power Extension Cable - Save Space & Extend ReachShort on Space? Sanoxy 8-inch Right-Angled 5.25 Internal Power Extension Cable Saves the Day! Don't let limited cable length hinder your drive installations! The Sanoxy 8-inch Internal Power Extension Cable seamlessly adds extra reach to your existing 5.25-inch male power connector.This handy cable features a space-saving right-angled female connector on one end, allowing for:-Easier Connections in Tight Spaces: Perfectly suited for situations where a straight connector might cause obstructions within your PC case.-Compatibility with Various Drives: Connect your CD-ROMs, CD-RWs, hard drives, and other 5.25-inch devices to your power supply with ease.-Length Extension: Gain an additional 8 inches of reach, providing more flexibility for cable management within your computer.Simple Installation & Reliable Performance:-Plug and Play: Simply connect the male connector to your existing power supply cable and the right-angled female connector to your drive.-Secure Connection: The snug fit ensures reliable power delivery to your devices.The Sanoxy 8-inch Right-Angled 5.25 Internal Power Extension Cable is the perfect solution for overcoming tight spaces and extending the reach of your existing power supply cables!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.