Zoro Homepage

8in DMS-59 to DVI-I Dual Link Splitter Cable

  • Mfr # SNX-CBL-LDR-DV111-1208

  • Zoro # G115236230


product price: $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DV111-1208
Zoro #
G115236230
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 8 DMS-59 to Dual DVI-I Cable - Connect 2 MonitorsExpand Your Display Options: The Sanoxy 8-inch DMS-59 to Dual DVI-I Cable offers a convenient solution for connecting two DVI-enabled monitors to a single DMS-59 port on your graphics card. Ideal for Matrox Qid, Nvidia Quadro, and PNY Quadro graphics cards with LFH 59 or LFH 60 connections.Dual Display Productivity: This Y-splitter cable features a single DMS-59 male connector on one end and two DVI-I female connectors on the other, allowing you to extend your desktop workspace across two monitors for enhanced multitasking and productivity.Superior Quality & Reliable Performance: Crafted with high-grade materials and expert construction, this Sanoxy cable ensures optimal signal transmission and a lasting connection. Key Features:Length: 8 inches 20.3 cmConnector Type: DMS-59 Male to Dual DVI-I FemaleSupports Dual Link DVI for high-resolution displaysCompatible with Matrox Qid, Nvidia Quadro, and PNY Quadro Graphics Cards LFH 59/60Upgrade your viewing experience with the Sanoxy 8in DMS-59 to Dual DVI-I Cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.