
Automatic Digital Wrist Blood Pressure Monitor BP Cuff Machine Home Test Device
Mfr # PPT-Health7
Zoro # G910039074
product price:Â $35.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPT-Health7
Zoro #
G910039074
UPC #
-
Country of Origin
China
Description
Blood pressure monitor adopts intelligent pressure automatic measurement technology.This digital blood pressure monitor device has an advanced measuring technique that gives you not just the fastest reading method but more importantly the most accurate one.The measuring process starts automatically once pressing a button, super easy and convenient for home use, especially for the elders.198 Memory Mode & Double Users Mode. The Wrist blood pressure monitor is two users mode and 99 memories for each person, conveniently toggle to reading the memories for each person.The measurement date and time will also be automatically recorded, more easier track your health data. The 2-PERSON Memory function is the best choice for family.Large LCD Display with Backlight. The back-light LCD makes it easy to read even in the dark and the color of screen can tell you very directly whether your blood pressure is normal.Extra-large LCD display show clearly measurements as systolic pressure, diastolic pressure, pulse rate, date, time, and user. One-button start and energy-saving. Compact and Portable. Elegant and tiny size suit for daily use and carry with carrying case to make sure you can easily carry your BP Cuff anywhere you go, and be able to record your heartbeat when doing various activities or traveling. Wrist BP monitors are convenient for the travellers because of their small size. However, Wrist blood pressure measurement is not a valid alternative to traditional measurement at the arm and its use should be consulted with your physician.. automatic pressurization,jumbo LCD display
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.