CN50 Female to Female Mini Gender Changer

  • Mfr # SNX-CBL-LDR-CN204-0400

  • Zoro # G615236402


product price:  $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-CN204-0400
Zoro #
G615236402
UPC #
-
Country of Origin
Multiple

Description

Sanoxy CN50 Female to Female Mini Gender Changer: Effortlessly Extend or Adapt Centronics 50 Connections**Maximize Centronics 50 Connectivity: Extend, Adapt, and Simplify.The Sanoxy CN50 Female to Female Mini Gender Changer offers a versatile solution for managing your Centronics 50 CN50 connections. This compact adapter empowers you to:Extend Cable Length: Effortlessly connect two CN50 male cables for additional reach, maximizing connection flexibility.Adapt Gender: Quickly convert a female CN50 port on a device into a female connector, allowing you to use existing male-terminated cables.Cost-Effective & Reliable:-Save Money: Eliminate the need to purchase new cables by adapting existing ones.-Durable Construction: Molded design ensures superior strain relief and long-lasting use.-Shielded Protection: Minimizes electromagnetic and radio frequency interference EMI/RFI for reliable data transmission.-Unleash the full potential of your CN50 connections with the Sanoxy CN50 Female to Female Mini Gender Changer. Key Features:-Connector Type: CN50 Female to Female-Extends or Adapts Centronics 50 Connections-Compact & Low-Profile Design Saves Space-Molded & Shielded for Durability & Reduced Interference-Effective solution for Cable Management

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.