CPU PC Case 30cm 3/4 Pin PWM To Dual PWM Power Y-Splitter Adapter Cable Supply

  • Mfr # PPT-194279433208

  • Zoro # G110039270


product price:  $11.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPT-194279433208
Zoro #
G110039270
UPC #
-
Country of Origin
China

Description

PWM version of the two-wire cable version of the snake. Protected fan interface. Easy to achieve 4Pin PWM temperature control fan in parallel, make full use of a limited number of motherboard 4Pin interface,. These 30cm extension cables allow you more choice in where you want to position your PWM or standard 3 pin fans inside your case.. . The wires are 30cm sleeved in black braiding with a 4 pin female connector at 1 end and splits to 2 4pin male connectors at the other.. . Please ensure your motherboard fan header is capable of the additional electrical load before purchasing any of these.. . Please note - all the connectors are 4 pin connectors, but one of the connectors only has 3 wires. The reason for this is that the sensor wire is not used on this connector as if both fans were sending back information to the mobo it would not be able to understand. . The information as both lots of information would be coming back through the single connector.. . What happens is the fan with all 4 wires tells the mobo the information, and then the mobo controls the speed of both fans.. . These do also have a cut out so you can use 3 pin fans instead of 4 pin if you wish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.