Zoro Homepage

Digital Electronic Kitchen Food Diet Postal Scale

  • Mfr # 265222551233

  • Zoro # G710039038


product price: $21.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265222551233
Zoro #
G710039038
UPC #
-
Country of Origin
China

Description

1. With fine craftsmanship, it is premium and durable enough for long time use. 2. Suitable for your kitchen and daily diet designing. 3. Beautiful appearance, special surface treatment. 4. Wide LCD screen display,muti-unit display, easy to read. 5. Automatically locks the readouts when data is stable. 6. Low power consumption, Low battery/overload indicator, tare function. 7. The scale will automatically switch off when it is in non-use condition in order to save power. 8. Auto zero-auto off. 9. All steel panel. . Product Specifications:. . 1. Condition: New. 2. Max weight: 5kg. 3. Units: g, oz, ml, lb'oz. 4. Accuracy Resolution: 1g, 0.05oz, 1ml, 0.1lb'oz. 5. Background Light Color: Purple. 6. Display: LCD. 7. Color: Silver, White. 8. Material: Plastic, Steel. 9. LCD Screen Size: 1.54 x 0.63inch / 3.9 x 1.6cm L x W. 10. Dimensions: 7.05 x 5.47 x 0.55inch / 17.9 x 13.9 x 1.4cm L x W x H. 11. Package Size: 8.15 x 5.47 x 1.18inch / 20.7 x 13.9 x 1.4cm L x W x H. 12. Weight: 10.97oz / 311g. . Package Included:. . 1x Electronic Kitchen Scale

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.