Dual USB Port Car Charger 4.8 Amp 2.4A/2.4A with Smart IC Charge

  • Mfr # SNX-CBL-LDR-CC202-8200

  • Zoro # G915236096


product price:  $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-CC202-8200
Zoro #
G915236096
UPC #
-
Country of Origin
Multiple

Description

Sanoxy Dual USB Car Charger 4.8A - Fast Charge 2 Devices Simultaneously Smart ICPower Up Your Ride: Charge Two Devices Faster on the Go.Stay connected and powered on the road with the Sanoxy Dual USB Car Charger. This convenient car charger features two USB ports, allowing you to simultaneously charge your smartphone, tablet, or other mobile devices at optimal speeds.Charge Faster, Charge Smarter:-2.4A per Port 4.8A Total: Experience rapid charging for two devices thanks to the 2.4A output per port and 4.8A total output.-Smart IC Technology: Built-in smart charging technology detects your connected devices and adjusts the charging current for optimal efficiency and faster charging, up to 20-30% faster than standard 1A chargers.Safety & Compatibility:-Broad Device Compatibility: Works with a wide range of smartphones, tablets, MP3 players, digital cameras, PDAs, and more.-Safety Certified: Built with high-quality materials and circuitry, this car charger is CE & FCC certified for safety and reliability.Simple & Convenient:-Compact & Portable Design: Easily fits in your car's cigarette lighter jack without taking up too much space.-Plug and Play: Simply connect the car charger to your cigarette lighter and plug in your USB cables for charging.Upgrade your car charging experience with the Sanoxy Dual USB Car Charger.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.