Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ear Muffs Range Noise Reduction Hearing Protection

  • Mfr # 383695635232

  • Zoro # G410039024


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383695635232
Zoro #
G410039024
UPC #
-
Country of Origin
China

Description

Technical Details. Model: Y-211. Color: Red. Material: ABS Plastic + Multi-layer sound insulation cotton. Weight:300g. Size: Fully adjustable for sizes. Noise reduction rating: CE at SNR:31dB, ANSI at NRR:27dB, AUS class 5 at 32.2dB. Folding:YES. Ear cup rotation:360 Degrees . . Features:. 1.COMPACT AND PORTABLE: Lightweight, easy to store earmuffs. Take them with you wherever duty calls!. 2.RUGGED AND RELIABLE: Strong construction for a trustworthy protection that was built to last. 3.VERSATILE: Great for shooting, hunting, sports, concerts, studying, construction, landscaping, etc. 4.SOFT AND COMFORTABLE: Skin-Friendly, ultra-light foam filled ear cushions for long-term comfort. 5.COMFORT HEADBAND: Ergonomic design for a comfortable experience. Adjustable to fit most sizes. 6.Specially formulated layers of high-density, noise dampening, and sound absorbing acoustic foams for an excellent Noise Reduction Rating NRR. 7.Adjustable earcups for optimal comfort, efficiency and adaptability. 8.Texturized outer shell with a matte finish conceals scratches from wear and tear. 9.Skin friendly, ultra-light foam filled cushions for long-term comfort. 10.Compliant with leading national safety practice standards for superior protection. 11.Lightweight, compact and convenient design - Easy to keep with you wherever you go. 12.Easy earcup height adjustment offers low pressure, high precision, and a high level of comfort. 13.A full 1 1/4in. of vertical adjustment on both sides allows our ear muff to accommodate Large thru small heads. The Adjustable design allow adjustment on headband to achieve a full of vertical adjustment for a perfect fit. Package Included:. 1 x Y-211 Ear Muffs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.