Zoro Homepage

Extension Cord, 16 AWG, 2 ft

  • Mfr # SNX-CBL-PW104-1202

  • Zoro # G610039022


product price: $12.99
/ea

Key Features

Wire Size
16 AWG
Cord Length
2 ft
Voltage
125V AC
Max. Amps
13A
Standards
UL, CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-PW104-1202
Zoro #
G610039022
UPC #
-
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
2 ft

Details

Item
Extension Cord
Voltage
125V AC
Max. Amps
13A
Standards
UL, CSA Listed

Description

This heavy-duty 16 AWG cord features a fully molded design for maximum durability and long life. . Cables are fully rated for 125 Volt/13 Amp applications. . UL listed and CSA approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.