Zoro Homepage

Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Black

  • Mfr # SNX-Mini-KYB-MS-ST-BLK

  • Zoro # G810036289


product price: $22.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-Mini-KYB-MS-ST-BLK
Zoro #
G810036289
UPC #
-
Country of Origin
China

Description

Slim wireless keyboard and mini optical mouse set with USB receiver. It is an ideal input device for your PC, laptop and notebook. It adopts 2.4GHz wireless transfer technology for strong and secured wireless signal. It features new slim keys allowing a smoother, quieter and faster experience when typing. New improved 2.4GHz wireless for much greater range and less chance of interference from other nearby wireless devices. Specifications: Keyboard Connection: Wireless Optical Resolution: 1200 DPI Mouse Connection: Wireless Type: Slim, Multimedia, Wireless Interface: USB Keys Quantity:78 With Multimedia Function Keys: Yes Keyboard Battery: 2 x AAA battery Not Included Mouse Battery: 2 x AAA batteries Not Included Keyboard Size: 285.3mm x 133m x 18mm Mouse Size: 113mm x 59mm x 20mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.