Printer Cable USB 2.0 A to B A Male to B Male Compatible with HP Cannon Epson Dell Brother 10ft

  • Mfr # SANOXY-CABLE69-6ft

  • Zoro # G510039085


product price:  $18.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANOXY-CABLE69-6ft
Zoro #
G510039085
UPC #
-
Country of Origin
China

Description

High-quality cable for maximum data speed and minimal data loss without radio-frequency or electromagnetic interference getting into the way, flexible and strong PVC jackets, and fully-molded connectors on each end.. They'll support high-speed transfer up to 480 Mbps, and are fully compatible with USB 1.0 and 1.1 devices. Note: the USB 2.0 B connector on this cable will not work with USB 3.0 B devices.. High Speed USB 2.0 printer cable is great for connecting your keyboard, mouse, scanner, hard drive, printer, server, camera and more, to a laptop, computer Mac/PC without signal loss.. Mac & PC Compatible with devices such as a multi-function, or thermal printer, desktop document scanner, midi controller, midi keyboard, DAC, snowball mic, development board, and other legacy devices with a USB-B Port excellent replacement Cable for products with USB Type B Port.. Foil and braid shielding reduces EMI/RFI interference and twisted pair construction helps reduce cross-talk thus ensuring high speed, error-free data transfer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.