Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Control Touchpad Handheld Backlit Keyboard for Multi-Media PC, Smart TV, Android TV Box.

  • Mfr # SANOXY-DSV_Touchpad-bklt

  • Zoro # G310039230


product price: $19.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANOXY-DSV_Touchpad-bklt
Zoro #
G310039230
UPC #
-
Country of Origin
China

Description

Specifications: Rechargeable wifi RF keyboard with USB receiver. Specifications:. Rechargeable wifi RF keyboard with USB receiver. QWERTY full function keyboard. 94 key made with soft silicone. Touchpad with DPI adjustable function. Right and left mouse buttons keys included. Backlight: Red, green and blue. On/Off switch. Up to 10 meters of operating distance. Battery: 1020mAh rechargeable Lithium-ion battery. Color: Black.. Dimensions: 5.7in. x 3.9in. x 0.7 146mm x 98mm x 19mm. Weight: 3.5 oz w/o battery.. Power: Rechargeable Lithium-ion battery. Handheld compact size wifi keyboard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.