This item is Discontinued.

Sanoxy Sanoxy High Performance Gold Plated HDMI to HDMI 6 ft. Cable for 4K TV; PS3; PS4 & Xbox - 2X Value Pack SNX_HDMI_M_TO_M_6FT_2X

Sanoxy High Performance Gold Plated HDMI to HDMI 6 ft. Cable for 4K TV; PS3; PS4 & Xbox - 2X Value Pack (Discontinued)

  • Mfr # SNX_HDMI_M_TO_M_6FT_2X
  • Zoro # G203744968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX_HDMI_M_TO_M_6FT_2X
Zoro #
G203744968
UPC #
-
Country of Origin
China

Description

SanoxyHDMI cable Series. This great new generation 1.4 Version HDMI-HDMI Cable was born especially for you to practice your tv`s true capabilities. 24K Gold-plated connectors Chrome-plated zinc alloy connector shafts (zero tolerance) Full 19pins connected for 100% compatibility RoHS Certified ATC V1.4a Certified

Features
  • Perfect for connecting your HDMI capable PS3 or XBox 360 to a HDTV.
  • HDMI Male to Male
  • HDMI A Male to A Male Cable: Supports Ethernet, 3D, 4K video and Audio Return Channel (ARC)
  • Shielded to defend against interference
  • Cable length 6 feet (2 meters)
  • A premium quality HDMI to HDMI cable is suitable for use in HDTV, Home Theater, DVD player, projector, PS3, Xbox360 and other HDMI devices
  • 24k gold-plated connector resists corrosion and ensures an optimum connection for maximum signal transfer
  • Support 3D,Ethernet,Audiot return channel
  • Gold plated connectors
Specifications
  • Pack: 2X Value Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.