
Type C USB 3.1 USB-C 4K HDMI USB 3.0 Adapter Cable 3 in 1 Hub Compatible with Macbook Gold
Mfr # SANOXY-CABLE98
Zoro # G510036398
product price: $22.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SANOXY-CABLE98
Zoro #
G510036398
UPC #
-
Country of Origin
China
Description
Perfect solution to the problem of less interface.. 2. Multi-function: 3 in 1 adapter. Allow you connect your MacBook to an HDMI monitor projector display, while also connecting a standard USB device and a USB-C charging cable.. 3. Durable design: Providing maximum conductivity and improving the Hi-Speed signal transmission.. 4. HDMI port: Perfect to mirror your MacBook display to your TV or display in up to 4K at 60Hz or UHD at 30Hz. It also outputs video content like movies and captured video.. 5. Easy operation: Plug and play, no driver installation or external power required. Can connect U disk, hard drive, mouse, keyboard, phone, and etc.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.