USB 2.0 A Female to A Female Adapter

  • Mfr # SANOXY-VNDR-usb-f-f

  • Zoro # G410039055


product price: $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANOXY-VNDR-usb-f-f
Zoro #
G410039055
UPC #
-
Country of Origin
China

Description

SANOXY A Female to A Female USB 2.0 / USB Cable Coupler Adapter / Extension Coupler. This coupler is an excellent device that is utilized to connect two individual USB cables together.. A high-quality USB adapter that is perfect in being used to change the gender format of the USB from male to female or by increasing the connection between multiple Male USB 2.0 A-Type cables.. It is comprised of silver-plated contacts that provide excellent signal transmission along with a design that is fully molded and shows off amazing durability which is sure to have a considerable lifetime.. It is made up of two Female Type A USB jacks located on each end of the adapter. Connector 1: USB 2.0 Type-A Female. Connector 2: USB 2.0 Type-A Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.