Zoro Homepage

USB 3.0 Hub 4-Port Adapter Charger Data Sync Super Speed PC Mac Laptop Desktop Black

  • Mfr # SANOXY-CABLE58

  • Zoro # G710036501


product price: $24.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANOXY-CABLE58
Zoro #
G710036501
UPC #
-
Country of Origin
China

Description

Sleek contemporary style design ideal For Mac Pro, iMac, MacBook Air, MacBook Pro, MacBook, and Mac Mini.. Adds 4 USB 3.0 ports to your computer; Easy to set up, Plug & Play, Hot swap. Compatible with USB 3.0, 2.0 and 1.1 specifications. ABS mate material finish.. Saves on syncing time with data transfer rates of up to 5 Gbps much faster than USB 2.0; Compatible with USB 2.0 and 1.1 specifications.. Shielded Cable makes a safe and efficient data transfer for maximum performance and longtime usage; Built-in surge protection keeps your devices and data safe.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.