
USB 3.0 Hub 4-Port Adapter Charger Data Sync Super Speed PC Mac Laptop Desktop White
Mfr # SANOXY-CABLE59
Zoro # G310036499
product price: $22.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SANOXY-CABLE59
Zoro #
G310036499
UPC #
-
Country of Origin
China
Description
Sleek contemporary style design ideal For Mac Pro, iMac, MacBook Air, MacBook Pro, MacBook, and Mac Mini.. Adds 4 USB 3.0 ports to your computer; Easy to set up, Plug & Play, Hot swap. Compatible with USB 3.0, 2.0 and 1.1 specifications. ABS mate material finish.. Saves on syncing time with data transfer rates of up to 5 Gbps much faster than USB 2.0; Compatible with USB 2.0 and 1.1 specifications.. Shielded Cable makes a safe and efficient data transfer for maximum performance and longtime usage; Built-in surge protection keeps your devices and data safe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.