Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.1 Type C Male to DisplayPort Female Adapter

  • Mfr # SNX-CBL-LDR-UC203-8200

  • Zoro # G715236067


product price: $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-UC203-8200
Zoro #
G715236067
UPC #
-
Country of Origin
Multiple

Description

Sanoxy USB-C to DisplayPort Adapter 4K@60Hz - Connect USB-C Laptops to DisplayPort Monitors**Expand Your Display Options: Extend Your USB-C Laptop to a DisplayPort Monitor. The Sanoxy USB-C to DisplayPort Adapter unlocks the full potential of your USB-C laptop or computer. This adapter seamlessly connects your device to a DisplayPort-equipped monitor, projector, or display, extending your viewing experience to a larger screen.Here's what you can achieve with this adapter:-Stunning Visuals: Supports high resolutions up to 4K 3840x2160 at 60Hz refresh rate for crisp, clear visuals and a smooth viewing experience.-Blazing-Fast Speeds: Enjoy data transfer rates up to 5.4 Gbps, perfect for streaming high-definition content, gaming, and other demanding applications.-Universal Compatibility: Works with various USB-C laptops and s that support DisplayPort Alt Mode.-Simple & Convenient: Compact and portable design for easy use on-the-go. Simply connect the USB-C male end to your laptop and the DisplayPort cable sold separately to your monitor.-Power & Performance: USB-bus powered, eliminating the need for an external power adapter.Upgrade your display connectivity with the Sanoxy USB-C to DisplayPort Adapter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.