Zoro Homepage

USB 3.1 Type C to VGA + USB 3.0 Type A + Type C Date and Charging Adapter

  • Mfr # SNX-CBL-LDR-UC206-8200

  • Zoro # G215236079


product price: $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-UC206-8200
Zoro #
G215236079
UPC #
-
Country of Origin
China

Description

Sanoxy 3-in-1 USB-C Hub: VGA Display, Data Transfer & Power DeliveryExpand your USB-C laptop's capabilities with the Sanoxy 3-in-1 USB-C Hub. This versatile adapter combines essential functionalities:VGA Display: Connect your USB-C laptop to a VGA monitor for presentations or extended workspace up to 1920x1200p@60Hz.SuperSpeed Data Transfer: Transfer files, photos, and videos at blazing-fast speeds of up to 5Gbps via the USB 3.0 Type-A port.Power Delivery: Charge your laptop while using the adapter with the USB-C female charging port connect your original USB-C charger.Connect Peripherals: Utilize the USB 3.0 Type-A port to connect external drives, keyboards, mice, and other USB devices.Upgrade your connectivity and simplify your workspace with the Sanoxy 3-in-1 USB-C Hub!Expand USB-C Functionality: Connect to VGA displays, transfer data, and charge your laptop simultaneously.VGA Display for Presentations: Mirror your laptop's screen to a VGA projector or monitor up to 1920x1200p@60Hz.SuperSpeed USB 3.0: Transfer data at blazing-fast speeds of up to 5Gbps USB-A port.Power Delivery: Charge your USB-C laptop while using the adapter connect your original USB-C charger.Connect Peripherals: Utilize the USB-A port for external drives, keyboards, mice, and more USB devices.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.