Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB A Male to A Female Port Saver Adapter Panel Mount Type

  • Mfr # SNX-CBL-LDR-U2201-0201

  • Zoro # G415236046


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U2201-0201
Zoro #
G415236046
UPC #
-
Country of Origin
Multiple

Description

Sanoxy USB A Port Saver: Protect Your Devices & Extend Cable Life Panel MountStop Port Strain & Extend Cable Life: Sanoxy's USB A Port SaverSafeguard your devices and eliminate cable wear-and-tear with the Sanoxy USB A Male to A Female Port Saver Adapter Panel Mount. This clever adapter acts as a buffer between your device's USB port and the cable, absorbing stress caused by repeated plugging and unplugging.Benefits:Protects Sensitive Ports: Reduce the risk of damaging delicate USB ports on your valuable equipment.Extends Cable Life: Frequent connection cycles can damage cables. This adapter acts as a first line of defense, protecting your cables.Short Extension Option: Need just a bit of extra reach? This adapter can function as a short USB extension.Superior Shielding: Molded construction and full shielding minimize unwanted electromagnetic interference EMI/RFI for reliable data transfer.Easy to Use:Panel mount design allows for secure installation into a panel, wall plate, or equipment rack. Screws not included, requires size 4-40.Simple plug-and-play functionality - no software or drivers needed.Invest in your devices and cables with the Sanoxy USB A Port Saver.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.