Zoro Homepage

USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable

  • Mfr # SANOXY-HUB6

  • Zoro # G010036522


product price: $15.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANOXY-HUB6
Zoro #
G010036522
UPC #
-
Country of Origin
China

Description

For USB Type-C Supported Devices. With OTG function supported, it connects your USB-A Flash Drive, Mouse, card readers, Keyboard to USB-C devices smart phone, tablet, laptop; Reversible plug. Backward-compatible with USB 3.0 and USB 2.0. USB 3.1 OTG on the go function and it will establish communication link between OTG compatible devices ard drive, mouse, some digital camera, etc. Then you can use your USB-C OTG phone act as a host to get data, video and audio from cell phone or hard drive without using a computer. Connector A: USB Type A Female; Connector B: USB Type C Male; Specification: USB Type C 3.1, and USB Type A 3.0; Date Speed: Up to 5Gbps Compatible with USB 3.1/ 3.0/ 2.0/ 1.1/ 1.0 Plug and play, no external drives required. Important Note: It supports OTG function for connecting to USB Peripherals, NOT for power charging. High-speed transmission: This product has USB 3.0 interface, transmission speed up to 5Gpbs, with ultra-high data transmission speed. Plug and Play: This product supports plug and play, without any driver or software

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.