Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Type A Female to Mini B 5-pin Female Adapter

  • Mfr # SNX-CBL-LDR-U2204-1400

  • Zoro # G115236100


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U2204-1400
Zoro #
G115236100
UPC #
-
Country of Origin
China

Description

Sanoxy USB Type-A Female to Mini-B 5-Pin Female Adapter: Connect Mini-B Devices to Standard USB Ports. Connect your mini B 5-pin devices, like cameras, printers, or older external hard drives, to standard USB Type-A ports using the Sanoxy Mini-B to USB-A Female Adapter. This compact adapter offers a simple solution for expanding your connectivity options.Mini-B to USB-A Compatibility: Converts a Mini-B 5-pin male connector to a USB Type-A female port, allowing you to use your existing Mini-B devices with standard USB ports on computers, laptops, chargers, and more.Simple Plug-and-Play Design: Easy to use, no software or drivers required. Just connect the adapter to your Mini-B device and then plug in a standard USB cable.Compact & Portable: Small and lightweight for easy storage and carrying in your bag or pocket.Increased Connectivity: Expands your options for connecting your Mini-B devices to various USB ports.Important Note: The total cable length, including the adapter and any connected USB cable, should not exceed the recommended USB limit of 16 feet for optimal performance. Consider using a USB extender or repeater for longer distances.Enjoy wider compatibility for your Mini-B devices with the Sanoxy Mini-B to USB-A Female Adapter!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.