Zoro Homepage

USB Type A Female to Type A Female Coupler

  • Mfr # SNX-CBL-LDR-U2201-0400

  • Zoro # G415236114


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U2201-0400
Zoro #
G415236114
UPC #
-
Country of Origin
Multiple

Description

Sanoxy USB A Female to Female Coupler: Extend Reach or Change Gender Shielded, Up to 16ftConnect or Extend Your USB Devices with Ease: Sanoxy USB Coupler.The Sanoxy USB A Female to Female Coupler offers a versatile solution for your USB connection needs. This compact adapter allows you to:Extend Cable Length: Connect two USB A male cables together to reach farther distances up to the recommended 16-foot USB limit.Change Connector Gender: Convert a USB A male connector on a cable into a female connector for specific applications.Enhanced Performance & Durability:-Fully Molded Construction: Ensures superior strain relief at connection points for long-lasting use.-Shielded Design: Minimizes electromagnetic and radio frequency interference EMI/RFI for reliable data transmission.Important Considerations:-Maintain USB Cable Length: When using this adapter with existing USB cables, ensure the total cable length doesn't exceed the 16-foot USB limit for optimal performance.-Extend Beyond 16ft: For longer distances, consider using a USB extender or repeater not included.-Upgrade your USB connectivity with the Sanoxy USB A Female to Female Coupler. Key Features:-Connector Type: USB Type A Female to Female-Extends USB Cable Length Up to 16ft Total-Changes USB A Male Connector to Female-Fully Molded & Shielded for Durability & Reduced Interference-Ideal for Flexible USB Connection Management

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.