Zoro Homepage

USB Type A Female to Type B Female Adapter

  • Mfr # SNX-CBL-LDR-U2202-0400

  • Zoro # G415236084


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U2202-0400
Zoro #
G415236084
UPC #
-
Country of Origin
Multiple

Description

Sanoxy USB Adapter A Female to B Female - Connect, Extend, No Signal Loss. Unlock USB Connection Flexibility with Sanoxy!The Sanoxy USB Type-A Female to Type-B Female Adapter offers a versatile solution for your USB needs. This compact adapter allows you to:Connect Devices: Convert USB connector types A-Male to B-Female to ensure compatibility between your devices.Extend Cable Length: Connect two standard A-to-B USB cables for an extended reach, eliminating the need for a single, longer cable purchase. Note: Ensure total cable length doesn't exceed USB's 16ft limit.Maintain Signal Quality: Fully shielded design minimizes electromagnetic and radio frequency interference EMI/RFI for reliable data transmission.Cost-Effective Solution:Avoid Cable Replacement: Connect existing A and B USB cables for extended reach.Reduce Electronic Waste: Extend the lifespan of your current USB cables.Simple and Reliable:Plug-and-Play Installation: Easy to use - no additional software or configuration required.Maximize your USB connectivity options with the Sanoxy USB Adapter!Bullets:Connects/Converts USB A to B Devices: Ensures compatibility for various USB connections.Extends USB Cable Length: Connect two USB cables for extended reach up to 16ft total.Fully Shielded Design: Minimizes EMI/RFI interference for reliable data transfer.Cost-Effective: Avoid buying new cables - extend existing ones.Plug-and-Play Installation: Simple to use - no software needed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.