Shop SANTAS FOREST
See all product information
Create Account
Candy Bucket Decor, 8.7 in H, Plastic, Assorted, Indoor, Outdoor
- Mfr # 66002
- Zoro # G422914197
product price:Â
$
4.35
/ea
Sold in multiples of 36 for
$156.60
Key Features
Shape
Round
Color
Assorted
Material
Plastic
Indoor/Outdoor Usage
Indoor Outdoor
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66002
- Zoro #
- G422914197
- UPC #
- 605393660024
- Country of Origin
- China
- Shape
- Round
- Color
- Assorted
- Material
- Plastic
- Indoor/Outdoor Usage
- Indoor Outdoor
Description
Santas Forest Candy Bucket Decor, Specifications: Round Shape, Plastic, Assorted, 10 in W, 8.7 in H, Indoor/Outdoor: Indoor, Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.