Shop SANTAS FOREST
See all product information
Create Account
Cedar Wreath, Polyethylene, Battery, Clear Bulb, Hanging Hoop
- Mfr # 35004
- Zoro # G022914368
product price:Â
$
40.89
/ea
Sold in multiples of 4 for
$163.56
Key Features
Average Life
3 year
Color
Green
Power Supply
Battery
Mounting Type
Hanging Hoop
Bulb Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35004
- Zoro #
- G022914368
- UPC #
- 605393350048
- Country of Origin
- China
Dimensions
- Length
- 24 in
Details
- Average Life
- 3 year
- Color
- Green
- Power Supply
- Battery
- Mounting Type
- Hanging Hoop
- Bulb Color
- Clear
- Indoor/Outdoor Usage
- Indoor Outdoor
- Material
- Polyethylene
Description
Santas Forest Cedar Wreath, Power Source: Battery, Power Supply: Battery, Polyethylene, Green, Bulb Color: Clear, Indoor/Outdoor: Indoor, Outdoor, Average Life: 3 year, Hanging Hoop Mounting, Dimensions: 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.