Glitter Wreath, Polyethylene, Battery, Clear Bulb, Hanging Hoop
- Mfr # 39022
- Zoro # G722914316
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Green
Power Supply
Battery
Dimensions
6 ft x 4 in x 1 in
Indoor/Outdoor Usage
Indoor Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39022
- Zoro #
- G722914316
- UPC #
- 605393390228
- Country of Origin
- China
- Material
- Polyethylene
- Color
- Green
- Power Supply
- Battery
- Indoor/Outdoor Usage
- Indoor Outdoor
- Bulb Color
- Clear
- Average Life
- 3 year
- Mounting Type
- Hanging Hoop
- Indoor/Outdoor
- Indoor/Outdoor
Dimensions
- Dimensions
- 6 ft x 4 in x 1 in
Description
Santas Forest Glitter Wreath, Power Source: Battery, Power Supply: Battery, Polyethylene, Green, Bulb Color: Clear, Indoor/Outdoor: Indoor, Outdoor, Average Life: 3 year, Hanging Hoop Mounting, Dimensions: 6 ft x 4 in x 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.