Shop SANTAS FOREST
See all product information
Create Account
Inflatable Faceless Witch Decor, 7-1/2 ft H, Polyester/PVC, Purple, Internal Light, Indoor, Outdoor
- Mfr # 94006
- Zoro # G422914166
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Length
2-1/2 in
Color
Purple
Power Supply
Plug-In
Width
2-1/2 in
Material
Polyester/PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94006
- Zoro #
- G422914166
- UPC #
- 605393940065
- Country of Origin
- China
Dimensions
- Length
- 2-1/2 in
- Width
- 2-1/2 in
Details
- Color
- Purple
- Power Supply
- Plug-In
- Material
- Polyester/PVC
- Light Color
- Clear
- Indoor/Outdoor Usage
- Indoor Outdoor
Description
Santas Forest Inflatable Faceless Witch Decor, Power Supply: Plug-In, Light Color: Clear, Polyester/PVC, Purple, 2-1/2 ft L, 2-1/2 ft W, 7-1/2 ft H, Internal Light/Music: Internal Light, Indoor/Outdoor: Indoor, Outdoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.