Shop SANTAS FOREST
See all product information
Create Account
Inflatable Ghost Decor, 4.7 ft H, Polyester, White, Internal Light, Indoor, Outdoor
- Mfr # 94004
- Zoro # G022914344
product price:Â
$
66.55
/ea
Key Features
Power Source
Plug-In
Indoor/Outdoor
Indoor/Outdoor
Material
Polyester
Light Color
White
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94004
- Zoro #
- G022914344
- UPC #
- 605393940041
- Country of Origin
- China
- Power Source
- Plug-In
- Indoor/Outdoor
- Indoor/Outdoor
- Material
- Polyester
- Light Color
- White
- Color
- White
Dimensions
- Length
- 2 in
- Width
- 2 in
Description
Santas Forest Inflatable Ghost Decor, Power Supply: Plug-In, Light Color: White, Polyester, White, 2 ft L, 2 ft W, 4.7 ft H, Internal Light/Music: Internal Light, Indoor/Outdoor: Indoor, Outdoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.