Zoro Homepage

Drain Opener, Sulfuric Acid, 1/2 gal., PK4

  • Mfr # 210

  • Zoro # G8578893


product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Opener
Cleaner Container Size
0.5 gal
Cleaner Container Type
Jug
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210
Zoro #
G8578893
UPC #
036612002101
Country of Origin
United States

Dimensions

Cleaner Container Size
0.5 gal
Size
1/2 gal.
Degreaser Container Size
0.50 gal.
Container Size
0.5 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Opener
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Contains
Sulfuric Acid
VOC Content
0 %
Container Type
Jug
Degreaser Container Type
Jug
Item
Drain Opener
Includes Chemical
None
For Use On
Grease Traps, Drains, Pipes
Case Quantity
4
RTU Yield per Container
4 Uses Per Half Gallon
Primary Chemical
Sulfuric Acid
Standards
OSHA
Color
Brown
Rinse Required
Yes
Biodegradable
Yes
Minimum Set Time
15 min
Cleaner Type
Septic System
Flash Point
None
pH Value
Acidic
Minimum RTU Yield per Container
64 fl oz
Septic System Safe
Yes
Compatible Pipe Material
Metal, Plastic
Maximum Set Time
1 day
NSF Rating
Not Rated
pH Level
Less Than 1
Product Series
No Series
Garbage Disposal Safe
No
Product Label
Drain Cleaner
Maximum RTU Yield per Container
64 fl oz

Description

Drain Opener, Cleaner Type Septic System, Container Type Jug, Container Size 0.5 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Unscented, Product Label Drain Cleaner, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Brown, Compatible Pipe Material Metal, Plastic, Flash Point None, Maximum RTU Yield per Container 64 fl oz, Maximum Set Time 1 day, Minimum RTU Yield per Container 64 fl oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.