Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15U Component Series 34in Tall AV Rack

  • Mfr # CFR2115-B1

  • Zoro # G616471031


product price: $1,049.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Maximum Weight Capacity
500 lb
Rack Height
15U
Color
Black
Width
23.6 in
Height
31.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR2115-B1
Zoro #
G616471031
UPC #
793796000000
Country of Origin
China

Dimensions

Rack Height
15U
Width
23.6 in
Height
31.2 in
Depth
23.6 in
Rack Width
19 in

Details

Item
Rack Cabinet
Maximum Weight Capacity
500 lb
Color
Black
Material
Tempered Glass, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.