Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ECOSYSTEM 1U ULTRA QUIET FAN

  • Mfr # CAFC01-B1

  • Zoro # G722446893


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC
Color
Black
Fan Diameter Details
5 x 38.1mm
Maximum Airflow
5 CFM
Fan Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAFC01-B1
Zoro #
G722446893
UPC #
793795527844
Country of Origin
China

Dimensions

Fan Diameter Details
5 x 38.1mm
Fan Width
19 in
Maximum Fan Diameter
1.50"
Fan Height
1.75 in
Fan Depth
2.07 in

Details

Input Voltage
12 V DC
Color
Black
Maximum Airflow
5 CFM
Number of Fans
5
Item
Cooling Fan
Airflow Details
5 x 5CFM
Compatible With
SANUS EcoSystem
Package Contents
1U Ultra Quiet Fan, 12V Power Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.