LLF225 Full-Motion TV Mount, Steel, Black, Wall Mounting, For: 42 to 90 in, Up to 120 lb TVs
- Mfr # LLF225B1
- Zoro # G013761803
product price:Â
$
193.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLF225B1
- Zoro #
- G013761803
- UPC #
- 793795537782
- Country of Origin
- China
Description
The SANUS LLF225 is a versatile full-motion wall mount solution for most 42 to 90 in flat-panel TVs up to 120 lb. Its full-motion movement allows smooth tilt, swivel and extension up to 25 in from the wall without the use of tools, allowing for a great viewing angle anywhere in your room. During installation you can position your TV up or down 8 in for optimal placement on the wall. An innovative in-arm channel conceals and routes cables the length of the mount for a clean appearance. Post-installation level adjustments ensure the TV is perfectly aligned with its surroundings. TV sits just 2.4 in from the wall for a sleek low-profile look. This mount is easy to install and comes together in three easy steps. All SANUS mounts are safety tested and UL certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.