
PREMIUM HIGH SPEED HDMI 2.0 CA
Mfr # SAC-20HDMI1
Zoro # G012126610
product price: $14.79
/eaKey Features
Connector Plating
Gold
Cable Type
HDMI
Cable Length
3.28 ft
Jacket Material
Braided Cotton
Includes
Cable Ties
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAC-20HDMI1
Zoro #
G012126610
UPC #
-
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Connector Plating
Gold
Cable Type
HDMI
Jacket Material
Braided Cotton
Includes
Cable Ties
Data Transfer Rate
18 Gbit/s
Connector Gender on First End
Male
Color
Black
Item
A/V Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Device Supported
Display, Audio/Video Device, Home Theater System, Blu-ray Player, Projector, Gaming Console, HDTV
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
Gripping Connector, Corrosion Resistant, Flexible, Damage Resistant, HDR Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.