
PREMIUM HIGH SPEED HDMI 2.0 CA
Mfr # SAC-20HDMI2
Zoro # G612126607
product price: $15.15
/eaKey Features
Cable Type
HDMI
Connector Gender on Second End
Male
Jacket Material
Braided Cotton
Connector Gender on First End
Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAC-20HDMI2
Zoro #
G612126607
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Cable Type
HDMI
Connector Gender on Second End
Male
Item
A/V Cable
Jacket Material
Braided Cotton
Connector Gender on First End
Male
Color
Black
Includes
Cable Ties
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Device Supported
Home Theater System, Display, Projector, HDTV, Gaming Console, Blu-ray Player, Audio/Video Device
Features
Gripping Connector, Corrosion Resistant, Flexible, HDR Support, Damage Resistant
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.