
PREMIUM HIGH SPEED HDMI 2.0 CA
Mfr # SAC-20HDMI5
Zoro # G012126665
product price: $31.89
/eaKey Features
Cable Type
HDMI
Connector Gender on Second End
Male
Connector on First End Details
(1) HDMI Audio/Video - Male
Series
SAC-20HDMI
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAC-20HDMI5
Zoro #
G012126665
UPC #
-
Country of Origin
China
Dimensions
Cable Length
16.40 ft
Details
Cable Type
HDMI
Connector Gender on Second End
Male
Connector on First End Details
(1) HDMI Audio/Video - Male
Series
SAC-20HDMI
Item
A/V Cable
Connector Gender on First End
Male
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Device Supported
Blu-ray Player, Audio/Video Device, Display, Home Theater System, TV, Projector, Gaming Console, HDTV
Jacket Material
Braided Cotton
Features
Damage Resistant, Gripping Connector, Flexible, Corrosion Resistant, HDR Support
Color
Black
Connector on Second End Details
(1) HDMI Audio/Video - Male
Includes
Premium High Speed HDMI Cable 5 Meter (In-Wall Rated), Cable Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.