PREMIUM HIGH SPEED HDMI 2.0 CA
Mfr # SAC-20HDMI7
Zoro # G012126726
product price: $40.89
/eaKey Features
Connector Gender on Second End
Male
Cable Length
22.97 ft
Data Transfer Rate
18 Gbit/s
Connector on Second End Details
(1) HDMI Audio/Video - Male
Includes
Cable Ties
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAC-20HDMI7
Zoro #
G012126726
UPC #
-
Country of Origin
China
Dimensions
Cable Length
22.97 ft
Details
Connector Gender on Second End
Male
Data Transfer Rate
18 Gbit/s
Connector on Second End Details
(1) HDMI Audio/Video - Male
Includes
Cable Ties
Device Supported
Audio/Video Device, Gaming Console, Blu-ray Player, HDTV, Projector, Home Theater System, Display
Cable Type
HDMI
Item
A/V Cable
Features
HDR Support, Damage Resistant, Gripping Connector, Flexible, Corrosion Resistant
Connector on First End Details
(1) HDMI Audio/Video - Male
Color
Black
Connector Gender on First End
Male
Jacket Material
Braided Cotton
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.