Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Series Low-Profile Wall Mount for 42"-90" Flat-Panel Displays

  • Mfr # VLL5-B1

  • Zoro # G821917027


product price: $64.49
/ea

Key Features

Minimum Screen Size Supported
42"
VESA Mount Compatible
Yes
Width
30"
Mount Profile
Low Profile
Height
18.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLL5-B1
Zoro #
G821917027
UPC #
-
Country of Origin
United States

Dimensions

Minimum Screen Size Supported
42"
Width
30"
Height
18.72"
Maximum Screen Size Supported
90"
Depth
0.91"

Details

VESA Mount Compatible
Yes
Mount Profile
Low Profile
Maximum Load Capacity
175 lb
Assembly Required
Yes
Mounting Pattern
600 x 200, 500 x 200, 200 x 400, 300 x 200, 600 x 300, 300 x 300, 600 x 400, 400 x 400, 500 x 400, 300 x 400, 200 x 300, 400 x 200, 500 x 300, 200 x 200, 400 x 300
Color
Black
Product Type
Wall Mount
Device Supported
Flat Panel Display
Features
Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.