Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM TILTING MOUNT

  • Mfr # VMT5-B1

  • Zoro # G412190358


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
31.88 in
Depth
3.34 in
Mounting
Universal
Height
13.25 in
Mounting Pattern
500 x 400, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VMT5-B1
Zoro #
G412190358
UPC #
-
Country of Origin
China

Dimensions

Width
31.88 in
Depth
3.34 in
Height
13.25 in
Maximum Screen Size Supported
50 in
Minimum Screen Size Supported
40 in

Details

Item
Wall Mount
Mounting
Universal
Mounting Pattern
500 x 400, 100 x 100
Device Supported
Flat Panel Display, TV
Features
Adjustable Tilt, Locking Mechanism, Cable Management, Tilt, Safety Lock, Adjustable
Color
Black
Number of Displays Supported
1
Application
Wall
VESA Mount Compatible
Yes
Maximum Load Capacity
75 lb
Mount Pattern
Universal
Product Line
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.