
Sanus I-Beam Adapter for Ceiling Mounts - Black
Mfr # VMCA2b-01
Zoro # G512190333
product price: $79.55
/ea
Free Shipping & Returns
Key Features
Compatible With
Sanus Ceiling Mounts:LC2A, LC1A, VMCM1, VMPR1
Height
3 in
Width
5.25 in
Depth
5.25 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMCA2b-01
Zoro #
G512190333
UPC #
-
Country of Origin
China
Dimensions
Height
3 in
Width
5.25 in
Depth
5.25 in
Details
Item
Mounting Adapter
Compatible With
Sanus Ceiling Mounts:LC2A, LC1A, VMCM1, VMPR1
Includes
Mounting Hardware
Device Supported
Flat Panel Display
Compatibility
Sanus Ceiling Mounts: LC2ALC1AVMCM1VMPR1
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.