Zoro Homepage

Sanus Offset Fixed Ceiling Plate Adapter for Ceiling Mounts - 1

  • Mfr # VMCA9b-01

  • Zoro # G112190320


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Compatible With
Sanus Ceiling Mounts:LC1A, LC2A, VMCM1, VMPR1
Width
8 in
Includes
Mounting Hardware
Depth
8 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMCA9b-01
Zoro #
G112190320
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Depth
8 in
Height
4 in

Details

Item
Mounting Adapter
Compatible With
Sanus Ceiling Mounts:LC1A, LC2A, VMCM1, VMPR1
Includes
Mounting Hardware
Color
Black
Features
Easy to install, Attaches to existing mount pipe for easy ceiling installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.