
Sanus Wall/Ceiling Speaker Mount - Plastic - 8 lb
Mfr # WMS5b
Zoro # G512190357
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Compatible With
SONOS PLAY:1, PLAY:3 Speakers
Includes
Mounting Hardware
Mounting
Wall Mount
Height
3.20 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMS5b
Zoro #
G512190357
UPC #
-
Country of Origin
China
Dimensions
Height
3.20 in
Details
Item
Wall Mount
Compatible With
SONOS PLAY:1, PLAY:3 Speakers
Includes
Mounting Hardware
Mounting
Wall Mount
Material
Nylon
Application
Indoor/Outdoor
Device Supported
Speaker
Color
Black
Features
Lockable, Pivot, Swivel, Durable, Tilt
Maximum Load Capacity
8 lb
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.