
Super Slim Fixed Position TV Mount 40in 85in
Mfr # LL11-B1
Zoro # G616440099
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Flat Panel Display
Maximum Screen Size Supported
65 in
Includes
Compatibility
LCD, LED and Plasma TV
Series
VisionMount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL11-B1
Zoro #
G616440099
UPC #
793796000000
Country of Origin
China
Dimensions
Maximum Screen Size Supported
65 in
Width
35.30 in
Depth
0.55 in
Height
22.50 in
Minimum Screen Size Supported
37 in
Details
Device Supported
Flat Panel Display
Includes
Compatibility
LCD, LED and Plasma TV
Series
VisionMount
Item
Wall Mount
Features
Swivel, Tilt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.