Zoro Homepage

ULTRA HIGH SPEED HDMI 2.1 CABL

  • Mfr # SAC-21HDMI2

  • Zoro # G112126466


product price: $21.15
/ea

Key Features

Connector Gender on Second End
Male
Color
Black
Device Supported
Projector, HDTV, Home Theater System, Blu-ray Player, Gaming Console, Streaming Media Player, Audio/Video Device
Cable Length
6.56 ft
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAC-21HDMI2
Zoro #
G112126466
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Connector Gender on Second End
Male
Color
Black
Device Supported
Projector, HDTV, Home Theater System, Blu-ray Player, Gaming Console, Streaming Media Player, Audio/Video Device
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector Plating
Gold
Features
EMI Protection, Gripping Connector, Flexible, Braided, Interference Protection, Damage Resistant, Enhanced Audio Return Channel (eARC), HDR Support, Corrosion Resistant, Variable Refresh Rate (VRR), Tear Resistant
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Jacket Material
Braided Cotton
Data Transfer Rate
48 Gbit/s
Connector Gender on First End
Male
Supported Resolution
7680 x 4320
Cable Type
HDMI
Shielding
Yes
Item
A/V Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.