Zoro Homepage

Analog Multimeter - 30A Range for Automotive Applications

  • Mfr # TA55

  • Zoro # G309983889


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA55
Zoro #
G309983889
UPC #
-
Country of Origin
Japan

Description

30 Amp Analog Multimeter is Designed Specifically for Automotive Use.The Sanwa TA55 is a portable analog multi-tester that comes with a color-matching scale and high DC current measurement for automotive applications.The TA55 multimeter is a taut-band type meter with an easy color matching scale and measurement ranges for DCV, DCA, & ACV measurements. The TA55 can measure DC current of up to 30 Amperes or 300 Amperes DC using an optional CL33DC clamp. The device can measure a maximum of 60 Volts DC and 300 Volts AC making it perfect for measuring home electrical outlets and electric appliances. Measuring resistances of up to 2M and continuity test with a buzzer that sounds at less than approximately 70 is also possible with a TA-55 analog multi-tester. The device has a protective casing that provides protection against drop shocks and has a 250V / 3A breaking capacity 300A fast-blow fuse for protecting the internal circuity of this instrument.Includes meter, one set of test leads and instruction manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.