Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Multimeter - Current-Limiting Fuse with 100kA of Breaking Current

  • Mfr # VS-100

  • Zoro # G409983857


product price: $297.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-100
Zoro #
G409983857
UPC #
-
Country of Origin
Japan

Description

Designed for use with lower voltage circuits with large capacitance.The VS-100 multimeter is designed to handle higher voltages 500 Volts Max, and is primarily designed for testing circuits or line voltages with high current and low voltage levels. The device features a pivot-type meter with an accuracy of 3% of full scale when measuring ACV, DCV and resistances. This is used for large-current, low-voltage circuits, and is manufactured with first priority given to safety. All ranges are protected from input voltage up to 500V.This device has two fuses, the current limiting fuse with a rating of 600V/3A with a breaking capacity of 100kA, and a glass-tube fuse with a rating of 250V/0.25A, the breaking capacity of 100A.The VS-100 comes with one set of TL-100-0M test leads, instruction manual and a C-VS carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.