Zoro Homepage

Analog Multimeter with Built-In Case

  • Mfr # YX360TRF

  • Zoro # G509983900


product price: $77.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YX360TRF
Zoro #
G509983900
UPC #
-
Country of Origin
Japan

Description

A convenient multimeter with it's own built-in, shock resistant case.The YX360TRF is a taut-band type meter designed for low-voltage circuit measurements. It can measure DCV, DCA, AC, resistance, capacitance10uF, Load line current, Signal power in dB as well as high DC voltage of up to 25kV using an HV-10T probe optional. When measuring DCV the meter utilizes the Null reading for ±25V with an accuracy of ±5% full-scale accuracy.This multimeter has a solid cover that provides protection against drop shocks, and conveniently folds over to use as a tilt stand, and features a compartment for storing the attached test leads. For circuit protection, the device features a replaceable fuse rated at 250V / 0.5A.Meter includes attached test leads and instruction manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.